
Grid Straps, Fits 1200mm Deep, Steel
Mfr # PGH3S12
Zoro # G5836539
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 1200 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGH3S12
Zoro #
G5836539
UPC #
783510160289
Country of Origin
Germany
Dimensions
Thickness
14 ga / 1.9 mm
Fits Frame Depth
1200 mm
Details
Item
Grid Straps,Fits 1200mm Deep,Steel
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 1200 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
8 lb
Hole Pattern
Three Row
Description
Grid Straps,Fits 1200mm Deep,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.