
Ground Buss, Copper
Mfr # EGBB1
Zoro # G5842814
product price: $85.19
/ea
Free Shipping & Returns
Key Features
Height
1-1/4 in
Width
9-1/2 in
Depth
11 in
Material
Copper
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGBB1
Zoro #
G5842814
UPC #
783510171230
Country of Origin
Mexico
Dimensions
Height
1-1/4 in
Width
9-1/2 in
Depth
11 in
Thickness
0.12 in / 3 mm
Details
Item
Ground Buss
Material
Copper
Color
Unpainted
Finish
Brushed
Weight
0.70 lb
Series
ComLine
Description
Ground Buss,Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.