
Ground Buss, Copper
Mfr # EGBB2
Zoro # G5842979
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Height
3/4 in
Width
10 in
Depth
14 in
Material
Copper
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGBB2
Zoro #
G5842979
UPC #
783510171247
Country of Origin
Mexico
Dimensions
Height
3/4 in
Width
10 in
Depth
14 in
Thickness
0.12 in / 3 mm
Details
Item
Ground Buss
Material
Copper
Color
Unpainted
Finish
Brushed
Series
ComLine
Weight
1.30 lb
Description
Ground Buss,Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.