Zoro Homepage

Grounding Bar System, 400mm, Copper

  • Mfr # PGS4K

  • Zoro # G5856945


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Plated
Length
15-3/4 in
Color
Unpainted
Thickness
0.25 in / 6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGS4K
Zoro #
G5856945
UPC #
783510459895
Country of Origin
Mexico

Dimensions

Length
15-3/4 in
Thickness
0.25 in / 6.4 mm

Details

Item
Grounding Bar System,400mm,Copper
Material
Copper
Finish
Plated
Color
Unpainted
Weight
1.70 lb
Series
ProLine
Standards
UL Component Recognized; File No. E61997
Hole/Screw Quantity, M6
9/11
Hole/Screw Quantity, M5
20/20

Description

Grounding Bar System,400mm,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.