Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Bar System, 600mm, Copper

  • Mfr # PGS6K

  • Zoro # G6806337


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Plated
Color
Unpainted
Length
23.62 in
Thickness
0.25 in / 6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGS6K
Zoro #
G6806337
UPC #
783510459994
Country of Origin
Mexico

Dimensions

Length
23.62 in
Thickness
0.25 in / 6.4 mm

Details

Item
Grounding Bar System,600mm,Copper
Material
Copper
Finish
Plated
Color
Unpainted
Standards
UL Component Recognized; File No. E61997
Weight
2.50 lb
Series
ProLine
Hole/Screw Quantity, M5
30/31
Hole/Screw Quantity, M6
15/17

Description

Grounding Bar System,600mm,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.