Zoro Homepage

Grounding Bar System, To Ground Equipment

  • Mfr # PGS4K

  • Zoro # G8758644


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Color
Natural
Item - Grounding Connector
Grounding Strip Kit
Material - Grounding Connector
Plated Copper
Standards
File No. E61997, UL Component Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGS4K
Zoro #
G8758644
UPC #
783510459895
Country of Origin
Mexico

Dimensions

Grounding Bar Holes and Size
(20) M5, (9) M6
Grounding Bar Thickness
1/4 in
Grounding Bar Length
15 3/4 in
Grounding Bar Width
1/4 in
Width
5-1/2 in
Length
21 in
Height
4.75 inch

Details

Item
Grounding Strip Kit
Material
Copper
Color
Natural
Item - Grounding Connector
Grounding Strip Kit
Material - Grounding Connector
Plated Copper
Standards
File No. E61997, UL Component Recognized
Ground Wire Included
No
For Use With
Any Enclosure
Application
To Ground Equipment
Description/Special Features
To Ground Equipment
Includes
Insulated Mounting Brackets
Sub-Category
Other Accessories
Hole/Screw Quantity, M6
45180
Finish
Plated
Hole/Screw Quantity, M5
20/20

Description

Grounding Strip Kit, Material Copper, For Use With Any Enclosure, Grounding Bar Holes and Size (20) M5, (9) M6, Grounding Bar Length 15 3/4 in, Grounding Bar Thickness 1/4 in, Grounding Bar Width 1/4 in, Ground Wire Included No, Includes Mounting Hardware and M5, M6 Fasteners for Grounding, Standards File No. E61997, UL Component Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.