Zoro Homepage
This item is Discontinued.
Nvent Hoffman GROUNDING BOND KIT DBGRDK

GROUNDING BOND KIT (Discontinued)

  • Mfr # DBGRDK
  • Zoro # G3190312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBGRDK
Zoro #
G3190312
UPC #
783510143930
Country of Origin
Unknown

Dimensions

Width
9.75 inch
Thickness
12 ga / 2 mm
Length
11.25 inch
Height
0.25 inch
Thickness (T) (millimetre)
2
Thickness (T) (gauge)
12

Details

Color
Green/Yellow
Material
Copper
Finish
Insulated
Modification Services
Yes
Component
Grounding Kits
Application
Rack/Cabinet/Enclosure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.