Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Device, No 8x16.19, Copper

  • Mfr # AGS816

  • Zoro # G6841924


product price: $52.99
/ea

Key Features

Material
Copper
Finish
Tinned
Sub-Category
Electrical Accessories
Color
Unpainted
Size
#8 x 16.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS816
Zoro #
G6841924
UPC #
783510324803
Country of Origin
United States

Dimensions

Size
#8 x 16.19 in
Length Between Ring Terminals C-to-C
16.19 in / 411 mm
Approximate Wire Size
#8 ga
Ring Terminal Hole Diameter
0.406 in / 10 mm

Details

Item
Grounding Device,#8x16.19,Copper
Material
Copper
Finish
Tinned
Sub-Category
Electrical Accessories
Color
Unpainted
Weight
0.15 lb

Description

Grounding Device,#8x16.19,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.