Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Device, fits No 2-14 Wire, Steel

  • Mfr # AGLK2

  • Zoro # G5874147


product price: $17.19
/ea

Key Features

Material
Mild Steel
Finish
Tinned
For Use With
Fits #2-14 Wire
Sub-Category
Electrical Accessories
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGLK2
Zoro #
G5874147
UPC #
783510324902
Country of Origin
United States

Dimensions

Approximate Wire Size
2-14 ga

Details

Item
Grounding Device,fits #2-14 Wire,Steel
Material
Mild Steel
Finish
Tinned
For Use With
Fits #2-14 Wire
Sub-Category
Electrical Accessories
Color
Unpainted
Weight
0.04 lb

Description

Grounding Device,fits #2-14 Wire,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.