Zoro Homepage

Grounding Device, fits ULTRX, Copper

  • Mfr # UUGK

  • Zoro # G6836279


product price: $44.99
/ea

Key Features

Material
Copper
Gauge
12 ga
Color
Green/Yellow
Features
Insulated
Thickness
12 ga / 2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUGK
Zoro #
G6836279
UPC #
783510313906
Country of Origin
China

Dimensions

Thickness
12 ga / 2 mm

Details

Item
Grounding Device,fits ULTRX,Copper
Material
Copper
Gauge
12 ga
Color
Green/Yellow
Features
Insulated
Weight
0.16 lb
Series
Ultrx

Description

Grounding Device,fits ULTRX,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.