Zoro Homepage

Grounding Device, No 4 x16.19, Copper

  • Mfr # AGS416

  • Zoro # G6841827


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Material
Copper
Finish
Tinned
Sub-Category
Electrical Accessories
Size
#4 x16.19 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS416
Zoro #
G6841827
UPC #
783510324605
Country of Origin
United States

Dimensions

Size
#4 x16.19 in
Length Between Ring Terminals C-to-C
16.19 in / 411 mm
Ring Terminal Hole Diameter
0.406 in / 10 mm
Approximate Wire Size
#4 ga

Details

Item
Grounding Device,#4 x16.19,Copper
Material
Copper
Finish
Tinned
Sub-Category
Electrical Accessories
Color
Unpainted
Weight
0.14 lb

Description

Grounding Device,#4 x16.19,Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.