Zoro Homepage

Grounding Jumper Wire Kit, NOVAL Accessory, Copper

  • Mfr # AGS816

  • Zoro # G8752353


product price: $55.45
/ea

Key Features

Material
Copper
Color
Natural
Ground Wire Included
16.19 in 8 AWG
Application
Grounds Components to Enclosure
For Use With
Any Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGS816
Zoro #
G8752353
UPC #
783510324803
Country of Origin
United States

Dimensions

Grounding Bar Holes and Size
No Bar
Grounding Bar Thickness
8 AWG
Grounding Bar Length
16 3/16 in
Width
8 in
Length
10 in
Ring Terminal Hole Diameter (millimetre)
10
Height
0.50 inch

Details

Item
Grounding Jumper Wire Kit
Material
Copper
Color
Natural
Ground Wire Included
16.19 in 8 AWG
Application
Grounds Components to Enclosure
For Use With
Any Enclosure
Includes
Green with Yellow Stripes Shrink Tubing
Description/Special Features
Grounds Components to Enclosure
Material - Grounding Connector
Tin-Plated Copper
Sub-Category
Other Accessories
Item - Grounding Connector
Grounding Jumper Wire Kit
Finish
Tinned

Description

Grounding Jumper Wire Kit, Material Copper, For Use With Any Enclosure, Grounding Bar Holes and Size No Bar, Grounding Bar Length 16 3/16 in, Grounding Bar Thickness 8 AWG, Grounding Bar Width Not Applicable, Ground Wire Included 16.19 in 8 AWG, Includes Grounds Components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.