Zoro Homepage

Grounding Kits

  • Mfr # LRGGDK

  • Zoro # G5869204


product price: $54.89
/ea

Key Features

Material
Mild Steel
Finish
Plated
Size
1/4"-20
Color
Unpainted
Weight
0.10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRGGDK
Zoro #
G5869204
UPC #
783510300258
Country of Origin
United States

Dimensions

Size
1/4"-20
Hardware Size
1/4-20

Details

Item
Grounding Kits
Material
Mild Steel
Finish
Plated
Color
Unpainted
Weight
0.10 lb

Description

Grounding Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.