Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Kits

  • Mfr # LRGGDKSS

  • Zoro # G6831835


product price: $62.95
/ea

Key Features

Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Size
1/4"-20
Weight
0.10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRGGDKSS
Zoro #
G6831835
UPC #
783510300265
Country of Origin
United States

Dimensions

Size
1/4"-20
Hardware Size
1/4-20

Details

Item
Grounding Kits
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Weight
0.10 lb

Description

Grounding Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.