Shop All Electrical Box Hardware
Nvent Hoffman
Grounding Lug Kit, Electrical Accessories Accessory, Steel
Mfr # AGLK2
Zoro # G9681147
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Electrical Accessories
- Material Steel
- Length 7.30 in
- Width 5 in
- Ground Wire Included No
Product Information
- Brand Nvent Hoffman
- MFR # AGLK2
- Zoro # G9681147
- UPC # 783510365967
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 7.30 in |
Width | 5 in |
Grounding Bar Width | 9/16 in |
Grounding Bar Length | 1 3/16 in |
Grounding Bar Holes and Size | For 14 to 2 AWG Wire |
Size | fits #2-14 Wire in |
Approximate Wire Size (gauge) | 44971 |
Approximate Wire Size | 2-14 ga |
Details
Description
Grounding Lug Kit, Material Steel, Description/Special Features Grounds Components to Enclosure, For Use With Any Enclosure, Grounding Bar Holes and Size For 14 to 2 AWG Wire, Grounding Bar Length 1 3/16 in, Grounding Bar Thickness 1/2 in, Grounding Bar Width 9/16 in, Ground Wire Included No, Includes (2) 10-32 Hex Nut, 10-32x1 Screw, Ground Label, Ground Lug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1/2 In., Straight (3512RAC)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C878)
- SCHNEIDER ELECTRIC Pilot Light, Red, 30mm, LED (XB5FVM4)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Butt Conn- BL/RD/WT/YL- 400 pcs (HS-HP-SS-MIX4-100)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel (A30P30)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gangs, Aluminum (A8P6AL)
- NVENT HOFFMAN Clamp Kit, Clamp Accessory, Stainless Steel (AL18)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel (A20P20)
- NVENT HOFFMAN Keylock Insert, Insert Accessory, Steel (CLKTM7)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gangs, Steel, Box (CP2420)
- WIEGMANN Mounting Feet, Feet Accessory, Chrome (N412MFK)
- Nvent Hoffman Electrical Box Hardware