Zoro Homepage

Guides, 217mm, Plated, Steel

  • Mfr # PG4

  • Zoro # G6813529


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Size
217 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG4
Zoro #
G6813529
UPC #
783510765408
Country of Origin
Mexico

Dimensions

Size
217 mm
Thickness
14 ga / 1.9 mm
Frame Depth
400 mm / 15.75 in

Details

Item
Guides,217mm,Plated,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Gauge
14 ga
Weight
1.40 lb
Series
ProLine

Description

Guides,217mm,Plated,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.