Zoro Homepage

Guides, 517mm, Plated, Steel

  • Mfr # PG7

  • Zoro # G6783334


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Color
Unpainted
Gauge
14 ga
Size
517 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG7
Zoro #
G6783334
UPC #
783510234096
Country of Origin
Mexico

Dimensions

Size
517 mm
Thickness
14 ga / 1.9 mm
Frame Depth
700 mm / 27.56 in

Details

Item
Guides,517mm,Plated,Steel
Material
Mild Steel
Finish
Plated
Color
Unpainted
Gauge
14 ga
Weight
3.40 lb
Series
ProLine

Description

Guides,517mm,Plated,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.