
Guides, 617mm, Plated, Steel
Mfr # PG8
Zoro # G6813583
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
Size
617 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PG8
Zoro #
G6813583
UPC #
783510765705
Country of Origin
Mexico
Dimensions
Size
617 mm
Thickness
14 ga / 1.9 mm
Frame Depth
800 mm / 31.49 in
Details
Item
Guides,617mm,Plated,Steel
Material
Mild Steel
Finish
Plated
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
4.30 lb
Description
Guides,617mm,Plated,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.