Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guides, 717mm, Plated, Steel

  • Mfr # PG9

  • Zoro # G5860174


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
Gauge
14 ga
Color
Unpainted
Size
717 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG9
Zoro #
G5860174
UPC #
783510765804
Country of Origin
Mexico

Dimensions

Size
717 mm
Thickness
14 ga / 1.9 mm
Frame Depth
900 mm / 35.43 in

Details

Item
Guides,717mm,Plated,Steel
Material
Mild Steel
Finish
Plated
Gauge
14 ga
Color
Unpainted
Weight
4.62 lb
Series
ProLine

Description

Guides,717mm,Plated,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.