Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half-Height Back Panel, 1000x800xmm, Ste

  • Mfr # G1000P800H

  • Zoro # G5849403


product price: $228.92
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Size 39.37 x 31-1/2 in
Size
1000 x 800 x mm
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1000P800H
Zoro #
G5849403
UPC #
783510190521
Country of Origin
United States

Dimensions

Size
1000 x 800 x mm
Height
1000 mm
Width
800 mm
Thickness
2 mm / 14 ga
Panel Size
470 x 755 mm / 18.50 x 29.72 in

Details

Item
Half-Height Back Panel,1000x800xmm,Ste
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Size 39.37 x 31-1/2 in
Gauge
14 ga
Color
Unpainted
Weight
13.80 lb
Series
Fusion G7
Fits
39.37 x 31.50 in / 1000 x 800 mm

Description

Half-Height Back Panel,1000x800xmm,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.