Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle, 2-1/2 in. H x 1.02 in. W x 1.52 in. L, Mild Steel

  • Mfr # CWHK

  • Zoro # G2803553


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Depth
1.52
For Use With
Wall Mount Enclosure
Dimension
2-1/2 in. H x 1.02 in. W x 1.52 in. L
Height
2-1/2 in
Width
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWHK
Zoro #
G2803553
UPC #
783510794002
Country of Origin
Unknown

Dimensions

Depth
1.52
Dimension
2-1/2 in. H x 1.02 in. W x 1.52 in. L
Height
2-1/2 in
Width
1.02 in
Length
1.52 in

Details

Item
Handle
For Use With
Wall Mount Enclosure
Type
Accessory
Material
Mild Steel
Color
Black
Finish
Powder Coated
Weight
0.36
Loaded
Unloaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.