Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handle Kit, STSCHDL

  • Mfr # STSCHDL

  • Zoro # G6844426


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Polished
Sub-Category
Hazardous Location Accessories
Height
4.31 in
Size
4.31 in x 0.31 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STSCHDL
Zoro #
G6844426
UPC #
783510330330
Country of Origin
United States

Dimensions

Height
4.31 in
Size
4.31 in x 0.31 in x 1-1/2 in
Width
0.31 in
Depth
1-1/2 in

Details

Item
Handle Kit
Material
Stainless Steel 316L
Finish
Polished
Sub-Category
Hazardous Location Accessories
Color
Unpainted
Weight
0.30 lb

Description

Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.