Zoro Homepage

Handle Options, Steel

  • Mfr # EPL4

  • Zoro # G5878785


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Textured
For Use With
AccessPlus II, L-Box, D-Box, Comline, ProTek
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPL4
Zoro #
G5878785
UPC #
783510374099
Country of Origin
United States

Details

Item
Handle Options,Steel
Material
Mild Steel
Finish
Textured
For Use With
AccessPlus II, L-Box, D-Box, Comline, ProTek
Sub-Category
Locks, Lockouts, Latches, Handles and Clamps
Color
Black
Weight
0.48 lb
Series
ComLine

Description

Handle Options,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.