Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handles, 9.75 high, Lt Gray, Aluminum

  • Mfr # PUHK

  • Zoro # G5856288


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Powder Coated
For Use With
ProLine Sloped Fronts
Height
9-3/4 in
Width
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUHK
Zoro #
G5856288
UPC #
783510423995
Country of Origin
United States

Dimensions

Height
9-3/4 in
Width
2.38 in
Size
9-3/4 in x 2.38 in x 5.1 in
Depth
5.1 in

Details

Item
Handles,9.75 high,Lt Gray,Aluminum
Material
Aluminum
Finish
Powder Coated
For Use With
ProLine Sloped Fronts
Color
Light Gray
Weight
3.10 lb

Description

Handles,9.75 high,Lt Gray,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.