Zoro Homepage

Handles, Plastic

  • Mfr # GPDLOCKHDL

  • Zoro # G5847285


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Composite
Finish
Textured
Color
Black
Series
Fusion G7
Weight
0.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPDLOCKHDL
Zoro #
G5847285
UPC #
783510184377
Country of Origin
United States

Details

Item
Handles,Plastic
Material
Composite
Finish
Textured
Color
Black
Series
Fusion G7
Weight
0.25 lb

Description

Handles,Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.