
Hanger Bracket, 3.00x3.00, SS Type 304
Mfr # CT33HB
Zoro # G5843365
product price: $93.89
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Size
3 in x 3 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT33HB
Zoro #
G5843365
UPC #
783510171575
Country of Origin
United States
Dimensions
Size
3 in x 3 in
Width
3 in
Height
3 in
Thickness
18 ga / 1.27 mm
Details
Item
Hanger Bracket,3.00x3.00,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Color
Unpainted
Gauge
18 ga
Application
Indoor
Type
Bracket
Weight
3 lb
Series
CleanTray
Protection Rating
NEMA Type 1
Description
Hanger Bracket,3.00x3.00,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.