
Hangers, Fits 2.50x2.50, Gray, Steel
Mfr # F22HB
Zoro # G5824097
product price: $25.19
/eaKey Features
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Width
2-1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F22HB
Zoro #
G5824097
UPC #
783510141806
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Height
2-1/2 in
Thickness
14 ga / 1.9 mm
Details
Item
Hangers,Fits 2.50x2.50,Gray,Steel
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Color
Gray
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
Type
Hanger
Weight
0.86 lb
Protection Rating
NEMA Type 12; IP54
Description
Hangers,Fits 2.50x2.50,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.