Zoro Homepage

Hangers, Fits 8.00x8.00, Gray, Steel

  • Mfr # F88HD

  • Zoro # G5830284


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
12
Size
8 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88HD
Zoro #
G5830284
UPC #
783510149901
Country of Origin
Mexico

Dimensions

Size
8 in x 8 in
Height
8 in
Width
8 in
Thickness
14 ga / 1.9 mm

Details

Item
Hangers,Fits 8.00x8.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
12
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
Type
Hanger
Weight
6.60 lb
Protection Rating
NEMA Type 12; IP54

Description

Hangers,Fits 8.00x8.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.