Zoro Homepage

Hazardous Location Breather Drains, 40x4

  • Mfr # EXDBDM25SS6

  • Zoro # G5866115


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Hazardous Location Accessories
Size
40 x 40 x 25 mm
Depth
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXDBDM25SS6
Zoro #
G5866115
UPC #
783510271688
Country of Origin
United Kingdom

Dimensions

Size
40 x 40 x 25 mm
Depth
25 mm
Height
40 mm
Width
40 mm

Details

Item
Hazardous Location Breather Drains,40x4
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Hazardous Location Accessories
Color
Unpainted
Weight
0.20 lb
Standards
Thread Type
M25

Description

Hazardous Location Breather Drains,40x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.