
Hazardous Location Breather Drains, 40x4
Mfr # EXEBDM20SS6
Zoro # G5866088
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Hazardous Location Accessories
Depth
25 mm
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXEBDM20SS6
Zoro #
G5866088
UPC #
783510271657
Country of Origin
United Kingdom
Dimensions
Depth
25 mm
Height
40 mm
Size
40 x 40 x 25 mm
Width
40 mm
Details
Item
Hazardous Location Breather Drains,40x4
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Hazardous Location Accessories
Color
Unpainted
Standards
Weight
0.20 lb
Thread Type
M20
Description
Hazardous Location Breather Drains,40x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.