Zoro Homepage

Hazardous Location Breather Drains, 40x40x25mm, SS Type 316

  • Mfr # EXEBDM25SS6

  • Zoro # G6826418


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Hazardous Location Accessories
Height
40 mm
Depth
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXEBDM25SS6
Zoro #
G6826418
UPC #
783510271664
Country of Origin
United Kingdom

Dimensions

Height
40 mm
Depth
25 mm
Width
40 mm
Size
40 x 40 x 25 mm

Details

Item
Hazardous Location Breather Drains,40x4
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Hazardous Location Accessories
Color
Unpainted
Standards
Ex e Breather Drains; Certified for Zone 1 or 2 areas; ATEX; Sira 13ATEX3354U; Ex e IIC Gb; Ex tb IIIC Db IP66; IECEx; IECEx SIR 13.0138U; Ex e IIC Gb; Ex tb IIIC Db IP66; cCSAus Certified Class 1 Zone 1, Ex e II, IP66, Type 4X; NEMA/EEMAC Type 4, 4X; IEC 60529, IP66; Maintain enclosure Type 4, 4X rating when properly installed; Ex d Breather Drains; Certified for Zone 1 or 2 areas; ATEX; ITS13ATEX17900X; Ex d IIC Gb; Ex e IIC Gb; Ex tb IIIC Db IP66; IECEx; IECEx ITS 13.0049X; Ex d IIC Gb; Ex e IIC Gb; Ex tb IIIC Db IP66; NEMA/EEMAC Type 4, 4X; IEC 60529, IP66; Maintain enclosure Type 4, 4X rating when properly installed
Weight
0.20 lb
Thread Type
M25

Description

Hazardous Location Breather Drains,40x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.