Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Door Switch

  • Mfr # LEDHLSWITCH

  • Zoro # G6826427


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth
Sub-Category
Lighting
Depth
1.1 in
Width
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDHLSWITCH
Zoro #
G6826427
UPC #
783510271947
Country of Origin
United States

Dimensions

Depth
1.1 in
Width
0.71 in
Size
0.39 in x 0.71 in x 1.1 in
Height
0.39 in

Details

Item
Hazardous Location Door Switch
Material
Plastic
Finish
Smooth
Sub-Category
Lighting
Color
Gray
Standards
Switch Rating; Explosion-proof for Class 1, Division 2, Groups A, B, C, and D
Voltage
250V AC/DC
Weight
0.24 lb
Operating Temperature
-4F (-20C) to 194F (90C)
Rated Current/Rated Voltage
5A / AC 250V; 0.25A / DC 250V
Max Load
5 Amps at 30 VDC A

Description

Hazardous Location Door Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.