Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Heaters, 115v 50/60Hz

  • Mfr # DAHHL4001A

  • Zoro # G5867199


product price: $2,658.64
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Height
8.9 in
Size
8.9 in x 9 in x 2.4 in
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAHHL4001A
Zoro #
G5867199
UPC #
783510287085
Country of Origin
Germany

Dimensions

Height
8.9 in
Size
8.9 in x 9 in x 2.4 in
Width
9 in
Depth
2.4 in

Details

Item
Hazardous Location Heaters,115v 50/60Hz
Material
Aluminum
Finish
Anodized
Color
Black
Voltage
110 to 265V AC, 110 to 132 VAC or VDC
Weight
10.10 lb
Standards
ATEX, IECEx; II2G Ex d IIC T3 / II2 D Ex Td A21 IP65 T200 C; NEC CSA us; Class I, Div 1 Groups A, B, C, D / Class II Div 1 Groups E, F, G
Voltage AC
110 V
Nominal Capacity Watts
400 W
Nominal Voltage
115 V

Description

Hazardous Location Heaters,115v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.