Zoro Homepage

Hazardous Location Heaters, 230v 50/60Hz, Aluminum

  • Mfr # DAHHL6002A

  • Zoro # G6828597


product price: $3,394.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Width
9 in
Color
Black
Height
12.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAHHL6002A
Zoro #
G6828597
UPC #
783510287139
Country of Origin
Germany

Dimensions

Width
9 in
Height
12.8 in
Depth
2.4 in
Size
12.8 in x 9 in x 2.4 in

Details

Item
Hazardous Location Heaters,230v 50/60Hz
Material
Aluminum
Finish
Anodized
Color
Black
Voltage
207 to 253V AC/DC
Standards
ATEX, IECEx; II2G Ex d IIC T3 / II2 D Ex Td A21 IP65 T200 C; NEC CSA us; Class I, Div 1 Groups A, B, C, D / Class II Div 1 Groups E, F, G
Weight
13.80 lb
Nominal Capacity Watts
600 W
Voltage AC
207 V
Nominal Voltage
220 V

Description

Hazardous Location Heaters,230v 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.