Zoro Homepage

Hazardous Location Heaters

  • Mfr # HLTSTAT10C

  • Zoro # G6828536


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Width
0.9 in
Depth
4.3 in
Size
1.1 in x 0.9 in x 4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLTSTAT10C
Zoro #
G6828536
UPC #
783510287146
Country of Origin
Germany

Dimensions

Width
0.9 in
Depth
4.3 in
Size
1.1 in x 0.9 in x 4.3 in
Height
1.1 in

Details

Item
Hazardous Location Heaters
Material
Aluminum
Finish
Anodized
Color
Black
Voltage
0 to 275V AC/DC
Standards
ATEX, IECEx; II2G Ex d IIC T3 / II2 D Ex Td A21 IP65 T200 C; NEC CSA us; Class I, Div 1 Groups A, B, C, D / Class II Div 1 Groups E, F, G
Weight
0.70 lb

Description

Hazardous Location Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.