Hazardous Location Hole Seals, 1.7047 x1.7047 x0.6811, SS Type 316

  • Mfr # EXAS075SS6

  • Zoro # G6828588


product price: $49.39
/ea

Key Features

Material
Stainless Steel 316L
Finish
Brushed
For Use With
1/2 in Conduit or M25
Sub-Category
Hole Seals
Size
1.7047 x 1.7047 x 0.6811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXAS075SS6
Zoro #
G6828588
UPC #
783510287832
Country of Origin
Mexico

Dimensions

Size
1.7047 x 1.7047 x 0.6811 in
Width
1.7047 in
Height
1.7047 in
Depth
0.6811 in
Hole Diameter
.984 - 1.082 in / 25 mm
Assembly Diameter
1.71 in / 43 mm

Details

Item
Hazardous Location Hole Seals,1.7047 x1
Material
Stainless Steel 316L
Finish
Brushed
For Use With
1/2 in Conduit or M25
Sub-Category
Hole Seals
Color
Unpainted
Standards
UL 508A Component Recognized; Type 4, 4X,12, 3R; File No. E61997; cUR Component Recognized per CSA C22.2 No. 94; Type 4, 4X, 12,; 3R; File No. 42186; IECEx and ATEX Approvals; Suitable for use on increased safety enclosures for ZONE 1 or ZONE; 2 assemblies; ATEX Directive 94/9/EC; ATEX; Ex e IIC Gb; Ex tb IIIC Db IP 66; Sira 14ATEX3233U; IECEx; Ex e IIC Gb; Ex tb IIIC Db IP 66; IECEx SIR 14.0073U; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66
Weight
0.10 lb
Fits
1/2-in. Conduit or M25

Description

Hazardous Location Hole Seals,1.7047 x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.