
Hazardous Location Hole Seals, 1.8898 x1.8898 x0.6811, SS Type 316
Mfr # EXAS100SS6
Zoro # G6828624
product price: $65.99
/eaKey Features
Material
Stainless Steel 316L
Finish
Brushed
For Use With
1 in Conduit or M32
Sub-Category
Hole Seals
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXAS100SS6
Zoro #
G6828624
UPC #
783510287849
Country of Origin
Mexico
Dimensions
Size
1.8898 x1.8898 x0.6811 in
Width
1.8898 in
Depth
0.6811 in
Height
1.8898 in
Assembly Diameter
1.89 in / 48 mm
Hole Diameter
1.259 - 1.358 in / 32 mm
Details
Item
Hazardous Location Hole Seals,1.8898 x1
Material
Stainless Steel 316L
Finish
Brushed
For Use With
1 in Conduit or M32
Sub-Category
Hole Seals
Color
Unpainted
Standards
Weight
0.10 lb
Fits
1-in. Conduit or M32
Description
Hazardous Location Hole Seals,1.8898 x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.