Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Hole Seals, 2.6457 x2.6457 x0.6811, SS Type 316

  • Mfr # EXAS150SS6

  • Zoro # G6828694


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
For Use With
1-1/2 in Conduit or M50
Sub-Category
Hole Seals
Width
2.6457 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXAS150SS6
Zoro #
G6828694
UPC #
783510287863
Country of Origin
Mexico

Dimensions

Width
2.6457 in
Height
2.6457 in
Depth
0.6811 in
Size
2.6457 x 2.6457 x 0.6811 in
Hole Diameter
1.968 - 2.066 in / 50 mm
Assembly Diameter
2.64 in / 67 mm

Details

Item
Hazardous Location Hole Seals,2.6457 x2
Material
Stainless Steel 316L
Finish
Brushed
For Use With
1-1/2 in Conduit or M50
Sub-Category
Hole Seals
Color
Unpainted
Standards
UL 508A Component Recognized; Type 4, 4X,12, 3R; File No. E61997; cUR Component Recognized per CSA C22.2 No. 94; Type 4, 4X, 12,; 3R; File No. 42186; IECEx and ATEX Approvals; Suitable for use on increased safety enclosures for ZONE 1 or ZONE; 2 assemblies; ATEX Directive 94/9/EC; ATEX; Ex e IIC Gb; Ex tb IIIC Db IP 66; Sira 14ATEX3233U; IECEx; Ex e IIC Gb; Ex tb IIIC Db IP 66; IECEx SIR 14.0073U; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66
Weight
0.10 lb
Fits
1-1/2-in. Conduit or M50

Description

Hazardous Location Hole Seals,2.6457 x2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.