Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Hole Seals, 3.6457 x3.6457 x0.6811, SS Type 316

  • Mfr # EXAS250SS6

  • Zoro # G6828703


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
For Use With
2-1/2 in Conduit or M75
Sub-Category
Hole Seals
Size
3.6457 x 3.6457 x 0.6811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXAS250SS6
Zoro #
G6828703
UPC #
783510287887
Country of Origin
Mexico

Dimensions

Size
3.6457 x 3.6457 x 0.6811 in
Width
3.6457 in
Height
3.6457 in
Depth
0.6811 in
Assembly Diameter
3.64 in / 93 mm
Hole Diameter
2.952 - 3.051 in / 75 mm

Details

Item
Hazardous Location Hole Seals,3.6457 x3
Material
Stainless Steel 316L
Finish
Brushed
For Use With
2-1/2 in Conduit or M75
Sub-Category
Hole Seals
Color
Unpainted
Standards
UL 508A Component Recognized; Type 4, 4X,12, 3R; File No. E61997; cUR Component Recognized per CSA C22.2 No. 94; Type 4, 4X, 12,; 3R; File No. 42186; IECEx and ATEX Approvals; Suitable for use on increased safety enclosures for ZONE 1 or ZONE; 2 assemblies; ATEX Directive 94/9/EC; ATEX; Ex e IIC Gb; Ex tb IIIC Db IP 66; Sira 14ATEX3233U; IECEx; Ex e IIC Gb; Ex tb IIIC Db IP 66; IECEx SIR 14.0073U; NEMA/EEMAC Type 3R, 4, 4X, 12; IEC 60529, IP66
Weight
0.10 lb
Fits
2-1/2in. Conduit or M75

Description

Hazardous Location Hole Seals,3.6457 x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.