Zoro Homepage

Hazardous Location LED Lights, Strip, 47.06x1.69x2.69

  • Mfr # LEDHL24V48

  • Zoro # G6826323


product price: $1,648.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Sub-Category
Lighting
Color
Unpainted
Depth
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDHL24V48
Zoro #
G6826323
UPC #
783510271633
Country of Origin
Canada

Dimensions

Depth
2.69 in
Height
47.06 in
Width
1.69 in
Size
47.06 x 1.69 x 2.69 in

Details

Item
Hazardous Location LED Lights,Strip,47
Material
Aluminum
Finish
Brushed
Sub-Category
Lighting
Color
Unpainted
Standards
Voltage
22/28V DC
Weight
6 lb
Light Output
2351 lm
Power
42 W
Voltage DC
22-28 V
Amps
1.5 A

Description

Hazardous Location LED Lights,Strip,47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.