
Hazardous Location Window Kits, 31.50x21.50x1.43, SS Type 316
Mfr # EXWK2919SS6
Zoro # G6825946
product price: $2,511.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Window Kits
Size
31-1/2 x 21-1/2 x 1.43 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXWK2919SS6
Zoro #
G6825946
UPC #
783510270339
Country of Origin
United States
Dimensions
Size
31-1/2 x 21-1/2 x 1.43 in
Height
31-1/2 in
Width
21-1/2 in
Depth
1.43 in
Thickness
14 ga / 1.98 mm
Cutout Size
30.69 x 20.69 in / 780 x 526 mm
Details
Item
Hazardous Location Window Kits,31.50x21
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Window Kits
Color
Unpainted
Gauge
14 ga
Standards
Weight
22.80 lb
Description
Hazardous Location Window Kits,31.50x21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.