Zoro Homepage

Hazardous Location Window Kits, 7.50x5.5

  • Mfr # EXWK53SS6

  • Zoro # G5866045


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Window Kits
Color
Unpainted
Depth
1.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXWK53SS6
Zoro #
G5866045
UPC #
783510270216
Country of Origin
United States

Dimensions

Depth
1.43 in
Size
7-1/2 x 5-1/2 x 1.43 in
Height
7-1/2 in
Width
5-1/2 in
Thickness
14 ga / 1.98 mm
Cutout Size
6.69 x 4.69 in / 170 x 119 mm

Details

Item
Hazardous Location Window Kits,7.50x5.5
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Window Kits
Color
Unpainted
Gauge
14 ga
Standards
Weight
2.50 lb

Description

Hazardous Location Window Kits,7.50x5.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.