Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Window Kits, 9.50x31.

  • Mfr # EXWK729SS6

  • Zoro # G5866176


product price: $1,337.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Window Kits
Size
9-1/2 x 31-1/2 x 1.43 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXWK729SS6
Zoro #
G5866176
UPC #
783510270322
Country of Origin
United States

Dimensions

Size
9-1/2 x 31-1/2 x 1.43 in
Height
9-1/2 in
Width
31-1/2 in
Depth
1.43 in
Thickness
14 ga / 1.98 mm
Cutout Size
8.69 x 30.69 in / 221 x 780 mm

Details

Item
Hazardous Location Window Kits,9.50x31.
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Window Kits
Gauge
14 ga
Color
Unpainted
Standards
UL 508A Component Recognized; Type 4, 4X,12, 3R; File No. E61997; IECEx and ATEX Approvals; Suitable for use on increased safety enclosures for ZONE 1 or ZONE 2 assemblies; ATEX Directive 94/9/EC; ATEX; Sira 13ATEX3315U; Ex e IIC Gb; Ex tb IIIC Db IP 66; IECEx; IECEx SIR 13.0123U; Ex e IIC Gb; Ex tb IIIC Db IP 66; cUR Component Recognized per CSA C22.2 No. 94; Type 4, 4X, 12,; 3R; File No. E61997; NEMA/EEMAC 4, 4X, 12, 13; IEC 60529, IP66
Weight
12 lb

Description

Hazardous Location Window Kits,9.50x31.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.