Zoro Homepage

Hazloc Cable Glands for Armored Cable (E

  • Mfr # KBAU5MBNCWCLE

  • Zoro # G5869938


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Nickel Plated
Size
M50 x 1.5 mm
Color
Unpainted
Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBAU5MBNCWCLE
Zoro #
G5869938
UPC #
783510306663
Country of Origin
Turkey

Dimensions

Size
M50 x 1.5 mm
Clamping Range Diameter, Upper Seal
36.0-52.0 mm / 1.42-2.05 in
Clamping Range Diameter, Lower Seal
27.0-41.0 mm / 1.06-1.61 in

Details

Item
Hazloc Cable Glands for Armored Cable (E
Material
Brass
Finish
Nickel Plated
Color
Unpainted
Standards
Weight
2.80 lb
Seal
Chloroprene

Description

Hazloc Cable Glands for Armored Cable (E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.