Zoro Homepage

Hazloc Cable Glands for Armored Cable (E

  • Mfr # KBAU5NXSLE

  • Zoro # G5869816


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Size
1-1/2 in NPT
Weight
2.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBAU5NXSLE
Zoro #
G5869816
UPC #
783510306946
Country of Origin
Turkey

Dimensions

Size
1-1/2 in NPT
Clamping Range Diameter, Lower Seal
27.0-41.0 mm / 1.06-1.61 in
Clamping Range Diameter, Upper Seal
36.0-52.0 mm / 1.42-2.05 in

Details

Item
Hazloc Cable Glands for Armored Cable (E
Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Weight
2.70 lb
Standards
Seal
Silicone

Description

Hazloc Cable Glands for Armored Cable (E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.