
Hazloc Cable Glands for Armored Cable (Ex d/e/tb)
Mfr # KBAU01MBNCWCLE
Zoro # G6833043
product price: $42.89
/eaKey Features
Material
Brass
Finish
Nickel Plated
Color
Unpainted
Size
M16 x 1.5 mm
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBAU01MBNCWCLE
Zoro #
G6833043
UPC #
783510306618
Country of Origin
Turkey
Dimensions
Size
M16 x 1.5 mm
Clamping Range Diameter, Upper Seal
8.5-16.0 mm / 0.33-0.63 in
Clamping Range Diameter, Lower Seal
6.0-12.0 mm / 0.24-0.47 in
Details
Item
Hazloc Cable Glands for Armored Cable (E
Material
Brass
Finish
Nickel Plated
Color
Unpainted
Standards
Weight
0.20 lb
Seal
Chloroprene
Description
Hazloc Cable Glands for Armored Cable (E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.