Zoro Homepage

Hazloc Cable Glands for Armored Cable (Ex d/e/tb)

  • Mfr # KBAU01MXSWSLE

  • Zoro # G6833086


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Size
M16 x 1.5 mm
Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBAU01MXSWSLE
Zoro #
G6833086
UPC #
783510306786
Country of Origin
Turkey

Dimensions

Size
M16 x 1.5 mm
Clamping Range Diameter, Lower Seal
6.0-12.0 mm / 0.24-0.47 in
Clamping Range Diameter, Upper Seal
8.5-16.0 mm / 0.33-0.63 in

Details

Item
Hazloc Cable Glands for Armored Cable (E
Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Standards
Weight
0.20 lb
Seal
Silicone

Description

Hazloc Cable Glands for Armored Cable (E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.