
Hazloc Cable Glands for Armored Cable (Ex d/e/tb)
Mfr # KBAU6NXSLE
Zoro # G6833269
product price: $2,541.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed
Size
2 in NPT
Color
Unpainted
Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBAU6NXSLE
Zoro #
G6833269
UPC #
783510306953
Country of Origin
Turkey
Dimensions
Size
2 in NPT
Clamping Range Diameter, Upper Seal
47.0-60.0 mm / 1.85-2.36 in
Clamping Range Diameter, Lower Seal
40.0-52.0 mm / 1.57-2.05 in
Details
Item
Hazloc Cable Glands for Armored Cable (E
Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Standards
Weight
4 lb
Seal
Silicone
Description
Hazloc Cable Glands for Armored Cable (E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.