Zoro Homepage

Hazloc Cable Glands for Non-Armored Cabl

  • Mfr # EBU01MBNCWCLE

  • Zoro # G5869728


product price: $22.59
/ea

Key Features

Material
Brass
Finish
Nickel Plated
Color
Unpainted
Size
M16 x 1.5 mm
Weight
0.10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBU01MBNCWCLE
Zoro #
G5869728
UPC #
783510306236
Country of Origin
Turkey

Dimensions

Size
M16 x 1.5 mm
Clamping Range Diameter
4.0-12.0 mm / 0.16-0.47 in

Details

Item
Hazloc Cable Glands for Non-Armored Cabl
Material
Brass
Finish
Nickel Plated
Color
Unpainted
Weight
0.10 lb
Standards
II2GD Ex d IIC Gb, Ex e IIC Gb, Ex tb IIIC Db IP66/68; Approved to Test Standards: IEC/EN 60079-0, IEC/EN 60079-1, IEC/; EN 60079-7, IEC/EN 60079-31, UL2225, CAN/CSA-C22.2 No.60079-; 0, CAN/CSA-C22.2 No.60079-7, CAN/CSA-C22.2 No.60079-31; Ingress Protection: IP66/68 (EN60529); Certificate No.: IMQ 13 ATEX 018X / IECEx IMQ 13.0006X; Suitable for use in:; Zone 1 and 2, Gas Group IIC; Zone 21 and 22, Dust Group IIIC; UL Listing No: E474828. Suitable for use in:; Class I, Zone 1, AEx e IIC; Class I, Zone 2, AEx e IIC; Zone 22, AEX tc IIIC
Seal
Chloroprene

Description

Hazloc Cable Glands for Non-Armored Cabl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.