Zoro Homepage

Hazloc Cable Glands for Non-Armored Cabl

  • Mfr # EBU4MBNCWCLE

  • Zoro # G5869466


product price: $73.49
/ea

Key Features

Material
Brass
Finish
Nickel Plated
Size
M40 x 1.5 mm
Color
Unpainted
Weight
0.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBU4MBNCWCLE
Zoro #
G5869466
UPC #
783510306274
Country of Origin
Turkey

Dimensions

Size
M40 x 1.5 mm
Clamping Range Diameter
22.0-32.0 mm / 0.87-1.26 in

Details

Item
Hazloc Cable Glands for Non-Armored Cabl
Material
Brass
Finish
Nickel Plated
Color
Unpainted
Weight
0.60 lb
Standards
Seal
Chloroprene

Description

Hazloc Cable Glands for Non-Armored Cabl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.